Shop All Plate Casters
Rwm
Rigid, w/6x2" Cast Iron Wheel
Mfr # 45-CIR-0620-R
Zoro # G0710847
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Cast Iron
- Load Rating 1200 lb.
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # 45-CIR-0620-R
- Zoro # G0710847
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | No |
Caster Sub-Type | Rigid |
Caster Wheel/Tread Material | Cast Iron |
Load Rating | 1200 lb. |
Number of Wheels | 1 |
Wheel Color | Silver |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Core Color | Silver |
Outside Bolt Hole Spacing | 3 x 3 |
Frame Finish | Silver Zinc Plate |
Frame Material | Steel |
Caster Wheel Bearings | Roller |
Replacement Wheel | CIR-0620-08 |
Durometer | 50RC |
Item | Rigid,w/6x2" Cast Iron Wheel |
Description
Rigid,w/6x2 In. Cast Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 2 ft L, 2600 lb Cap (EN30X2)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-3672)
- RICHARDS-WILCOX Horizontal Curve, Radius 2Ft, 90Deg (2035.01352)
- MAG-MATE Replacement Acrylic Mirror (321RA)
- RWM Rigid, w/6x2" Phenolic Wheel (45-DUR-0620-R)
- RWM Swivel, w/4x2" Phenolic Wheel (46-DUR-0420-S)
- RWM Rigid Plate Caster, Polyurethane, 1500 lb. (68-UAB-0821-R-92A)
- RWM Rigid, w/5x2" Rubber on Iron Wheel, Wheel Width: 2" (45-RIR-0520-R)
- RWM Swivel Caster, 8", 1200 lb. (65-UPR-0620-R)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (47-GTB-0820-S)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 2 Swivel with Brake 2 Swivel - SCC (LAV-SCC-30CS820-TPRBD-2-TLB-2)
- Rwm Plate Casters