Shop All Plate Casters
Rwm
Rigid, w/5x2" Urethane on Iron Wheel, Durometer: 92A
Mfr # 46-UIR-0520-R
Zoro # G0712378
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 1050 lb.
- Wheel Dia. 5"
- Wheel Width 2"
- Inside Bolt Hole Spacing 2-5/8 x 3-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 46-UIR-0520-R
- Zoro # G0712378
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Stem Dia. | No Stem |
Overall Height | 6-1/2" |
Plate Size | 4" x 4-1/2" x 1/4" |
Details
Item | Rigid,w/5x2" Urethane on Iron Wheel |
Caster Sub-Type | Rigid |
Load Rating | 1050 lb. |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Outside Bolt Hole Spacing | 3 x 3 |
Number of Wheels | 1 |
Frame Finish | Silver Zinc Plate |
Core Color | Gray |
Durometer | 92A |
Caster Stem Type | No Stem/Plate Included |
Wheel Color | Silver |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Wheel Bearings | Roller |
Frame Material | Steel |
Caster Brake Included | No |
Caster Wheel/Tread Material | Urethane on Iron |
Replacement Wheel | UIR-0520-08 |
Description
Rigid,w/5x2 In. Urethane on Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Phenolic Wheel 4X1-1/4 (PHW4X125)
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (00308-C)
- PETZL AirLine, Throw Line, 60 m (R02Y 060)
- DUTTON-LAINSON Cable and Hook 5/16 In x 25 Ft. (6522)
- RWM Kingpinless Rgd Caster, 7000 lb., 3" W (76-NYB-0630-R)
- RWM Kngpnls Plt Cstr, Swvl, Irn, 10", 4000 lb (75-CIR-1030-S)
- RWM Plate Caster, 8" Wheel dia. (48-GTB-0820-S)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (65-UAB-0821-S)
- RWM Kingpinless Swivel Plate Caster, 3000 lb. (76-DUR-0630-S)
- RWM Kngpnlss Swvl Cstr, Steel, 10", 6000lb (76-FSR-1030-S)
- SERVICE CASTER Cooking Performance Group 369CASTER4 Replacement Caster Set with Brakes-, 4PK (COO-SCC-20S514-PPUB-RED-2-TLB-2)
- Rwm Plate Casters