Shop All Plate Casters
Rwm
Rigid, w/5x2" Phenolic Wheel
Mfr # 45-DUR-0520-R
Zoro # G0711459
original price:
$26.76
35% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Phenolic
- Load Rating 1000
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 45-DUR-0520-R
- Zoro # G0711459
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | No |
Caster Sub-Type | Rigid |
Caster Wheel/Tread Material | Phenolic |
Load Rating | 1000 |
Number of Wheels | 1 |
Outside Bolt Hole Spacing | 3 x 3 |
Durometer | 90D |
Caster Wheel Bearings | Roller |
Frame Finish | Silver Zinc Plate |
Frame Material | Steel |
Item | Rigid,w/5x2" Phenolic Wheel |
Core Color | Black |
Wheel Color | Black |
Replacement Wheel | DUR-0520-08 |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Description
Rigid,w/5x2 In. Phenolic Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00618)
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG1)
- DAYTON Cnvrtbl Hnd Trck, 43 lb., 51-3/4 x 21-1/4" (6W050)
- SERCO Misc, Serco Wl Main Spring Oal 25" Wire (333-054)
- RWM Swivel, w/8x2" Phenolic Wheel, Caster Load Rating Range: Medium-Heavy Duty (46-DUR-0820-S)
- RWM Plte Caster, Rgd, Poly, 6", 1230 lb., Blue (65-UIB-0620-R-Q-42RT-80A)
- RWM Kngpnls Plt Cstr, Swvl, Phnlc, 5", 1000 lb (65-DUR-0520-S)
- RWM Kngpnls Plt Cstr, Swvl, Irn, 10", 4000 lb (75-CIR-1030-S)
- RWM Swivel, w/8x2" Cast Iron Wheel (46-CIR-0820-S)
- RWM Swivel, w/5x2" Phenolic Wheel (45-DUR-0520-S)
- ALLPOINTS 4" Swivel Caster W/Insert (135112)
- Rwm Plate Casters