Shop All Plate Casters
Rwm
Rigid, w/4x2" Rubber on Iron Wheel, Wheel Dia.: 4"
Mfr # 45-RIR-0420-R
Zoro # G0711650
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Rubber
- Load Rating 350
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 45-RIR-0420-R
- Zoro # G0711650
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" x 1/4" |
Details
Caster Brake Included | No |
Caster Sub-Type | Rigid |
Caster Wheel/Tread Material | Rubber |
Load Rating | 350 |
Number of Wheels | 1 |
Durometer | 75A |
Outside Bolt Hole Spacing | 3 x 3 |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Caster Wheel Bearings | Roller |
Core Color | Black |
Frame Finish | Silver Zinc Plate |
Wheel Color | Black |
Item | Rigid,w/4x2" Rubber on Iron Wheel |
Replacement Wheel | RIR-0420-08 |
Frame Material | Steel |
Description
Rigid,w/4x2" Rubber on Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ62)
- DAYTON Cable, 1/16 in., 25 ft., 7 x 7, Clear Vinyl (33RF81)
- HAMILTON Swivel Caster, 7200 18 Pneumatic (S-72188-PR)
- BISON LIFTING EQUIPMENT 2 Ton Low Headroom Geared Trolley, 2"- 8.66" (GT020-ATP)
- RWM Rigid Plate Caster, Forged Steel, 6000 lb. (75-FSR-0630-R)
- RWM Rigid Plate Caster, Nylon, 6 in., 1500 lb. (47-GTB-0620-R)
- RWM Plte Caster, Rgd, Nylon, 8", 6000 lb. (75-NYB-0830-R)
- RWM Kingpinless Swivel Plate Caster, 2000 lb. (75-DUR-0825-S)
- RWM Rigid Plate Caster, Polyurethane, 1230 lb. (65-UIB-0620-R-Q-42RT)
- RWM Swivel, w/6x2" Cast Iron Wheel (46-CIR-0620-S)
- HAMILTON Plate Caster, Swivel, Forged Steel, 8 in, 17,000 lb (S-MD-84FST-4SL)
- Rwm Casters