Shop All Plate Casters
Rwm
Rigid, w/4x2" Rubber on Iron Wheel
Mfr # 46-RIR-0420-R
Zoro # G0711678
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Rubber on Iron
- Load Rating 350 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 46-RIR-0420-R
- Zoro # G0711678
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Rigid |
Caster Wheel/Tread Material | Rubber on Iron |
Load Rating | 350 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Replacement Wheel | RIR-0420-08 |
Outside Bolt Hole Spacing | 3 x 3 |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Frame Finish | Silver Zinc Plate |
Durometer | 75A |
Wheel Color | Black |
Core Color | Black |
Item | Rigid,w/4x2" Rubber on Iron Wheel |
Frame Material | Steel |
Caster Wheel Bearings | Roller |
Description
Rigid,w/4x2 In. Rubber on Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-06)
- ECLIPSE MAGNETICS Electromagnet 230mA current / 126.8 lbs pull to hold (M52174/24VDC)
- ZORO SELECT Chain, Dbl, Zinc, Sz #4, 70 Lb Load, 100 Ft (2ZDH4)
- ZORO SELECT Caster Wheel, Rubber, 4 in. Dia., 400 lb. (P-EP-040X020/050K-001)
- RWM Kgpls Plt Cstr, Swl, Ct Irn, 8", 1400 lb, A (75-CIR-0820-S)
- RWM Swivel, w/5x2" Cast Iron Wheel (46-CIR-0520-S)
- RWM Rigid, w/8x2" Urethane Wheel, Wheel Dia.: 8" (46-UPC-0820-R)
- RWM Plate Caster, Rgd, Polyurthn, 10", 5000 lb (76-UIB-1030-R-INF-90RT)
- RWM Rigid, w/4x2" Phenolic Wheel (46-DUR-0420-R)
- RWM Kngpls Plt Cstr, Swvl, Poly, 6", 1230 lb, A (65-UIR-0620-S-42ST)
- SERVICE CASTER 12 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Rigid Top Plate Caster SCC (SCC-KP92R1230-SSR)
- Rwm Plate Casters