Shop All Plate Casters
Rwm
Rigid Urethane Caster, 5"
Mfr # 65-UIR-0520-R
Zoro # G0713297
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Urethane on Iron
- Load Rating 1050 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 65-UIR-0520-R
- Zoro # G0713297
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" x 1/4" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Rigid |
Caster Wheel/Tread Material | Urethane on Iron |
Load Rating | 1050 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Wheel Color | Silver |
Outside Bolt Hole Spacing | 3 x 3 |
Frame Finish | Silver Zinc Plate |
Durometer | 92A |
Frame Material | Steel |
Replacement Wheel | UIR-0520-08 |
Caster Wheel Bearings | Roller |
Item | Rigid Urethane Caster,5" |
Core Color | Gray |
Description
Rigid Urethane Caster,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Wireless Controller Rev3 (20408)
- CAMPBELL CHAIN & FITTINGS 1/4" Clevis Slip Hook, Grade 43, Zinc Plated (T9401424)
- CROSBY Swivel Hook, Carbon Steel, 3000 lb., Red (1048621)
- DAYTON Tag, Sling ID w/Ring, 1/16In (5WRU1)
- RWM Kingpinless Swivel Plate Caster, 2000 lb. (75-DUR-0825-S)
- RWM Kgpnls Plt Cstr, Swvl, Poly, 10", 5000 lb. (76-UIB-1030-S-CWB-INF-G)
- RWM Kingpinless Swivel Plate Caster, 3000 lb. (76-DUR-0630-S)
- RWM Rigid Cast Iron Caster, 5" (65-CIR-0520-R)
- RWM Kngpls Plt Cstr, Swl, Poly, 12", 3400 lb, A (75-UIR-1230-S)
- RWM Plate Castr, Rgd, Cast Irn, 10", 4000 lb. (75-CIR-1030-R)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501L2)
- Rwm Casters