Shop All Plate Casters
Rwm
Rigid Plate Caster, Rubber, 8 in., 700 lb.
Mfr # 48-RAB-0820-R-EHT
Zoro # G6987163
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Medium Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 48-RAB-0820-R-EHT
- Zoro # G6987163
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Overall Height | 9-1/2" |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Description
Rigid, Maintenance-Free Plate Caster, Load Rating 750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 125 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED125DS-10)
- DAYTON Wire Rope Thimble, 7/16 In, Steel, PK25 (2VKL4)
- DAYTON Wire Rope Clip, 5/16 In, Maleable Iron (2VKJ3)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV-SP12)
- RWM Rigid, w/6x2" Solid Elastomer Wheel, Durometer: 75D (45-GTB-0620-R)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (47-GTB-0820-S)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 1500 lb (65-UAB-0821-S-9.5OAH-3.2LD-ICWB)
- RWM Swivel Caster, 8", 1200 lb. (65-UPR-0620-R)
- RWM Rigid Plate Caster, Polyurethane, 1230 lb. (65-UIB-0620-R-Q-42RT)
- RWM Kingpinless Swivel Plate Caster, 1230 lb. (65-UIR-0620-S)
- SERVICE CASTER 4 Inch Heavy Duty V Groove Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S420-VGR)
- Rwm Plate Casters