Shop All Plate Casters
Rwm
Rigid Plate Caster, Rubber, 6 in., 600 lb.
Mfr # 65-SWB-0620-R
Zoro # G6832987
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
- Load Rating 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 65-SWB-0620-R
- Zoro # G6832987
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Overall Height | 7-1/2" |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Description
Rigid, Kingpinless Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Scissor Lift Cart, 14-7/64In H, Steel (B-CARTX2)
- DUNNAGE-RACK Leg Post 12 in. (L2012)
- EGA Dock Ladder, Wall Mount, Steel, 6 ft., 8" (RT-04)
- CALDWELL Chlorine Cylinder Lift Beam, 4000 lb Cap (28-2-80/82)
- RWM Kingpinless Swivel Plate Caster, 600 lb. (65-SWB-0620-S)
- RWM Rigid Plate Caster, Nylon, 4 in., 1050 lb. (47-GTB-0420-R)
- RWM Kingpinless Swivel Plate Caster, 1050 lb. (47-UIR-0520-S)
- RWM Kingpinless Swivel Plate Caster, 2000 lb. (75-DUR-0825-S)
- RWM Rigid Plate Caster, 600 lb., 95 Shore A (S65-UPC-0420-R)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 1500 lb (65-UAB-0821-S-9.5OAH-3.2LD-ICWB)
- BK INDUSTRIES BKI Caster, Plate, Swivel, 2" (C0400)
- Rwm Plate Casters