Shop All Plate Casters
Rwm
Rigid Plate Caster, Polyurethane, 1500 lb.
Mfr # 65-UAB-0821-R
Zoro # G7230824
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Load Rating 1500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 65-UAB-0821-R
- Zoro # G7230824
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Overall Height | 10-1/8" |
Mounting Height | 10 1/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Description
Rigid, Kingpinless Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 2000lb, 60in x 30in, 40in H (WHPTFL30606MR95)
- ZORO SELECT Rope, Manila, 1/2in Dia, 600 ft. (330160-NAT-00600-60016)
- ERIEZ Vibratory Feeder, 5 in. W x 22 in. L, Flat (26C)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 1/4", 1/2T WLL (1018384)
- RWM Medium Duty Caster, 5", w/Total Lock Brake, Caster Sub-Type: Swivel (46-RPR-0520-S-FCNTLB)
- RWM Kingpinless Swivel Plate Caster, 1230 lb. (47-UIR-0620-S)
- RWM V-Groove Track Caster, 4x1.5" (40-VIR-0415-R)
- RWM Plt Cstr, Kngpnlss Swvl, Nyln, 8", 6000 lb (75-NYB-0830-S)
- RWM Swivel, w/6x2" Cast Iron Wheel (46-CIR-0620-S)
- RWM Rigid Plate Caster, Rubber, 4 in., 400 lb. (47-SWB-0420-R)
- SERVICE CASTER Assure Parts 190738A Replacement Caster (ASS-SCC-20S514-PPUB-BLK-TP2)
- Rwm Plate Casters