Shop All Plate Casters
Rwm
Rigid Plate Caster, Nylon, 8 in., 1800 lb.
Mfr # 68-GTB-0820-R
Zoro # G6616452
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 1800 lb
- Wheel Dia. 8 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 68-GTB-0820-R
- Zoro # G6616452
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Height | 10 1/8 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4" x 6-1/2" |
Overall Height | 10-1/8" |
Caster Plate Size | 4" x 6-1/2" |
Description
Rigid, Maintenance-Free Plate Caster, Load Rating 1800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Elastomer, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon System Kit, 1/4 In Rope, L 60 Ft (33N209)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow (CL1386OO)
- GLOBAL INDUSTRIAL 800 Lb. Capacity Fork-Mounted Drum Positioner, Horizontal Racker & Lifter (795400)
- CASTERHQ 4"x2"" Swivel Caster, PHENOLIC Wheel, 800 LBS Capacity (CB-9SC4-PH1)
- RWM Kngpnls Plate Cstr, Swvl, Poly, 6", 900 lb (65-UPC-0620-S)
- RWM Rigid, w/4x2" Phenolic Wheel (45-DUR-0420-R)
- RWM Rigid, w/4x2" Cast Iron Wheel (46-CIC-0420-R)
- RWM Kingpinless Swivel Plate Caster, 2500 lb. (75-UIR-0830-S)
- RWM Rgd Cstr, Forged Steel, 5", 1500lb (65-FSR-0520-R)
- RWM Plt Cstr, Kngpnlss Swvl, Poly, 6", 1230 lb (65-UIB-0620-S-SL-Q-ICWB-80A)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in, 1400 lb, Rd, A (S-HS-6MB)
- Rwm Casters