Shop All Plate Casters
Rwm
Rigid Plate Caster, Forged Steel, 1800 lb.
Mfr # 65-FSR-0620-R
Zoro # G6568554
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Load Rating 1800 lb
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 65-FSR-0620-R
- Zoro # G6568554
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Overall Height | 7-1/2" |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Description
Rigid, Kingpinless Plate Caster, Load Rating 1800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Cable, 3/32", 7x7", Galv Ac 100ft. (20500065)
- MIDWEST FASTENER Wire Swivel Stops 6PK (66585)
- MARATHON INDUSTRIES Marathon 00011 4.10/3.50-4 Hand Truck Tire Sawtooth Tread Flat Free - 2.25" Offset - 3/4" Bearings (11)
- APACHE Conveyor Belt, PVC 150, 50 Ft x 18In (28001150)
- RWM Kgpnls Plt Cstr, Swvl, Poly, 10", 5000 lb. (76-UIB-1030-S-CWB-INF-G)
- RWM Rigid Plate Caster, Nylon, 6 in., 1500 lb. (47-GTB-0620-R)
- RWM Swivel Plate Caster, Nylon, 8 in., 1800 lb. (68-GTB-0820-S)
- RWM Rigid Plate Caster, Polyurethane, 1230 lb. (47-UIR-0620-R)
- RWM Kingpinless Swivel Plate Caster, 5000 lb. (75-FSR-0625-S)
- RWM Kngpnlss Swvl Cstr, Frged Steel, 5", 1500lb (65-FSR-0520-S)
- HAMILTON Plt Cstr, Rgd, Frgd Stl, 6 in, 6000 lb., Slvr (R-SEC-63FSB)
- Rwm Casters