Shop All Plate Casters
Rwm
Plate Castr, Rgd, Cast Irn, 10", 4000 lb.
Mfr # 75-CIR-1030-R
Zoro # G7276005
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 4000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # 75-CIR-1030-R
- Zoro # G7276005
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Overall Height | 11-1/2" |
Mounting Height | 11 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Swivel Radius | 2 in |
Caster Plate Size | 4-1/2" x 6-1/2" |
Plate Size | 4-1/2" x 6-1/2" |
Description
Rigid, Kingpinless Plate Caster, Load Rating 4000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5003242)
- CROSBY S-1317 3/8" Shur-Loc Clevis hook - 1029018 (1029018)
- CAMPBELL CHAIN & FITTINGS 1-1/8" Anchor Shackle, Screw Pin, Forged Carbon Steel, Painted Blue (5411805)
- WESCO Strap/Handle Assembly (150303)
- RWM Swivel, w/8x2" Cast Iron Wheel (46-CIC-0820-S)
- RWM Rigid, w/4x2" Cast Iron Wheel (45-CIR-0420-R)
- RWM Kngpnls Plt Cstr, Swvl, Irn, 10", 4000 lb (75-CIR-1030-S)
- RWM Swivel Caster, w/5x2" Urethane Wheel (52-UPR-0520-S)
- RWM Rigid, w/5x2" Rubber on Iron Wheel, Wheel Width: 2" (45-RIR-0520-R)
- RWM Plt Cstr, Kngpnlss Swvl, Poly, 6", 1230 lb (65-UIB-0620-S-SL-Q-ICWB-80A)
- FOOT MASTER Leveling Plate Caster, 63mm, 1102lb (GDN-80F-NYN)
- Rwm Plate Casters