Shop All Plate Casters
Rwm
Plate Caster, Rigid, Rubber, 8", 1000 lb.
Mfr # 65-RAB-0820-R-EHT-9.5
Zoro # G7275899
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # 65-RAB-0820-R-EHT-9.5
- Zoro # G7275899
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Overall Height | 10-1/8" |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Swivel Radius | 2 in |
Description
Rigid, Kingpinless Plate Caster, Load Rating 750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Caster - Iron - #7 - 8" (0026-772)
- GREAT LAKES INDUSTRY Torque Limiter, 2 in Bore Dia. (700 x 2.00)
- ZORO SELECT Caster Brake Kit, Grip Lock, 8 In (1NWT2)
- ZORO SELECT Floor Lock, Side-Mount, Use w/2 in. Caster (FL-LK-SMR-R)
- RWM Rigid Plate Caster, Rubber, 5 in., 500 lb. (47-SWB-0520-R)
- RWM Kingpinless Swivel Plate Caster, 5000 lb. (75-FSR-0625-S)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 2000 lb (75-UIB-0630-S-Q-2.5LD)
- RWM Kgpls Plt Cstr, Swl, Ct Irn, 8", 1400 lb, A (75-CIR-0820-S)
- RWM Swivel, w/8x3" Cast Iron Wheel, Load Rating: 3000 lb. (76-CIR-0830-S)
- RWM Kingpinless Swivel Plate Caster, 10000 lb (95-NYB-0630-S)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate V Groove Semi Steel Swivel Caster with Ball Bearing (SCC-35S620-VGB)
- Rwm Casters