Shop All Plate Casters
Rwm
Plate Caster, Rgd, Polyurthn, 10", 5000 lb
Mfr # 76-UIB-1030-R-INF-90RT
Zoro # G7473859
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 76-UIB-1030-R-INF-90RT
- Zoro # G7473859
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Overall Height | 12-1/2" |
Mounting Height | 12 5/8 in |
Mounting Plate Size | 6 in x 7 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 6" x 7" |
Caster Plate Size | 6" x 7" |
Swivel Radius | 2 in |
Description
Rigid, Kingpinless Plate Caster, Load Rating 5000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Anchor Shackle, 65 Ton, 78 In, 1 In Pin Dia, Round Pin, 331 In Inner Length, 206 In Inner (MC353G)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Silver (EE2801TFX12)
- US CARGO CONTROL 2" x 27' Blue Ratchet Strap w/ Double J Hook (5027WH-BLU)
- TRACTEL Tralift Manual Chain Hoist, 500 lb. (0.25 Ton) Load Capacity, 10 ft. Lift (056429)
- RWM Kngpnls Plate Cstr, Swvl, Poly, 6", 900 lb (65-UPC-0620-S)
- RWM Rigid, w/4x2" Cast Iron Wheel (46-CIC-0420-R)
- RWM Swivel Caster, w/5x2" Urethane Wheel (52-UPR-0520-S)
- RWM Rigid Plate Caster, Rubber, 8 in., 700 lb. (48-RAB-0820-R-EHT)
- RWM Swivel, w/8x2" Phenolic Wheel, Caster Load Rating Range: Medium-Heavy Duty (46-DUR-0820-S)
- RWM Kingpinless Rgd Caster, Polyurthn, 900 lb (S65-UPR-0620-S)
- SERVICE CASTER Avantco HPCASTNB HPCASTWB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-TP2-2-TLB-2)
- Rwm Plate Casters