Shop All Plate Casters
Rwm
Plate Caster, 8" Wheel dia.
Mfr # 48-GTB-0820-S
Zoro # G3741002
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1500 lb
- Number of Wheels 1
- Wheel Dia. 8 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 48-GTB-0820-S
- Zoro # G3741002
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
For Axle Dia. | 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4-1/2 in |
Description
Swivel, Maintenance-Free Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON MFG CO 19-3/8X6 Turnbuckle, 1200 Lb Working Load, 3/8 In Thread, Jaw, Jaw, 6 In L Take-Up, Galvanized Steel (19386)
- ERICKSON 1.5"X8Ft 2000 lb w/Blk Flat Hook & Swivel Snap Hk Orange Strap (05715)
- LINCO 3.5" ROAD CASE CASTER - GREY ROUND TREAD DONUT TPR - TOTAL LOCK BRAKE (CWL-0000779)
- ZORO SELECT Stem Caster, Light-Duty, 90 lb. (416P15)
- RWM Rigid, w/8x2" Cast Iron Wheel (46-CIR-0820-R)
- RWM Rigid, w/4x2" Cast Iron Wheel (45-CIR-0420-R)
- RWM Kngpls Plt CStr, Swl, Phnlc, 6", 1200 lb, B (65-DUR-0620-S-SR)
- RWM Rigid, w/5x2" Urethane on Iron Wheel, Durometer: 92A (46-UIR-0520-R)
- RWM Kngpls Plt Cstr, Swl, Poly, 12", 3400 lb, A (75-UIR-1230-S)
- RWM Kigpnls Plt Cstr, Swl, Poly, 8", 1500 lb (65-UIR-0820-S-42ST-ICWB)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Rigid Top Plate Caster (SCC-20R314-SRS-TP2)
- Rwm Plate Casters