Shop All Plate Casters
Rwm
Plate Caster, 6" Wheel dia.
Mfr # 48-UAB-0621-S-ESD
Zoro # G3741693
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 800 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
- Wheel Bearing Type Precision Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 48-UAB-0621-S-ESD
- Zoro # G3741693
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4-1/2 in |
For Axle Dia. | 1/2 in |
Mounting Height | 7 1/2 in |
Description
Swivel, Static-Dissipative Maintenance-Free Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cargo Strap, Ratchet, 12ft x 1-1/4In, PK2 (32J628)
- TANIS Strip Brush, 5/16W, 12 In L, Trim 8 In, PK10 (MB703812)
- ZORO SELECT Indicator (MH12R97503G)
- OZ LIFTING PRODUCTS Mounting Base, 500 lb Capacity, Silver (OZPED3)
- RWM Swivel, w/5x2" Solid Elastomer Wheel (46-GTB-0520-S)
- RWM Swivel Plate Caster, Nylon, 8 in., 1800 lb. (68-GTB-0820-S)
- RWM Kgpnls Plt Cstr, Swvl, Poly, 8", 3000 lb, A (75-UIB-0820-S-INF)
- RWM Kgpls Plt Cstr, Swl, Ct Irn, 8", 1400 lb, A (75-CIR-0820-S)
- RWM Kingpinlss Plt Cstr, Swl, Poly, 5", 1050 lb (65-UIR-0520-S-42ST)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 900 lb (65-UPR-0620-S)
- SERVICE CASTER 4 Inch Semi Steel Swivel Top Plate Caster Set with Total Lock Brake SCC (SCC-TTL20S414-SSS-4)
- Rwm Casters