Shop All Plate Casters
Rwm
Plate Caster, 6" Wheel dia.
Mfr # 48-GTB-0620-S
Zoro # G3741045
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1500 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 48-GTB-0620-S
- Zoro # G3741045
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
For Axle Dia. | 1/2 in |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4-1/2 in |
Description
Swivel, Maintenance-Free Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 86 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (KDTF105162)
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 250' (SFC4W-14AWG-250)
- ZORO SELECT Solid Wheel, Ribbed, 10" Dia., Ball Bearing (53CM88)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EEF4-902-20)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 700 lb. (65-UAB-0421-S)
- RWM Plate Castr, Rgd, Cast Irn, 10", 4000 lb. (75-CIR-1030-R)
- RWM Rigid Plate Caster, Nylon, 4 in., 1050 lb. (47-GTB-0420-R)
- RWM Kingpinless Swvl Caster, 7000 lb, 3" W (76-NYB-0630-S)
- RWM Rigid Plate Caster, Rubber, 8 in., 700 lb. (48-RAB-0820-R-EHT)
- RWM Kingpinless Swivel Plate Caster, 2000 lb. (75-DUR-0825-S)
- ZORO SELECT Plate Caster, 800 lb. Load, Black Wheel (P21R-PH040R-16)
- Rwm Plate Casters