Shop All Plate Casters
Rwm
Plate Caster, 5" Wheel dia.
Mfr # S45-PNC-0520-R
Zoro # G3738166
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Rigid Caster
- Load Rating 900 lb
- Wheel Dia. 5 in
- Wheel Width 2 in
- Wheel/Tread Material Glass Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # S45-PNC-0520-R
- Zoro # G3738166
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
For Axle Dia. | 1/2 in |
Description
Rigid, Corrosion-Resistant Long-Swivel-Life Standard Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Glass Filled Nylon, Wheel Core Material Glass Filled Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Brake Kit, Steel, 6" Wheel Dia. (P-WB12 060X125)
- US CARGO CONTROL 2'' X 20' Blue E-Track Cam Straps w/Spring E-Fittings and Wire Hooks (C320SEFWH-BLU)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30748ZN-NOM)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Yellow, 40 In. L (G16-YYW-PMA-3UNN)
- RWM Swivel, w/8x2" Phenolic Wheel, Caster Load Rating Range: Medium-Heavy Duty (46-DUR-0820-S)
- RWM Rigid Plate Caster, Phenolic, 6 in, 3000 lb (76-DUR-0630-R)
- RWM Kngpnls Plate Cstr, Swvl, Poly, 6", 900 lb (65-UPC-0620-S)
- RWM Kgpnls Plt Cstr, Swvl, Poly, 10", 5000 lb. (76-UIB-1030-S-CWB-INF-G)
- RWM Kngpnlss Rgd Cstr, Frged Steel, 8", 5500 lb (76-FSR-0830-R)
- RWM Rigid Cast Iron Caster, 5" (65-CIR-0520-R)
- CASTERHQ 6"x3" Kingpinless Heavy Duty Rigid Caster, Gray Iron Steel Wheel, (CB-10RCGI63)
- Rwm Plate Casters