Shop All Plate Casters
Rwm
Plate Caster, 4" Wheel dia.
Mfr # 48-SWB-0420-S
Zoro # G600768307
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 400 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # 48-SWB-0420-S
- Zoro # G600768307
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4-1/2 in |
For Axle Dia. | 1/2 in |
Mounting Height | 5 5/8 in |
Description
Swivel, Maintenance-Free Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Oval Sleeve, 3/32 In, 122 Copper (SL2-3)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 250 lb (16SZ06228R)
- DAYTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTD8)
- VESTIL Fixed Ht. Stl Gantry Crane, 10K, 15Ft Kd (FHSN-10-15)
- RWM Kingpinless Swivel Plate Caster, 500 lb. (47-SWB-0520-S)
- RWM Kngpnls Plt Cstr, Swvl, Irn, 10", 4000 lb (75-CIR-1030-S)
- RWM Kingpinless Swivel Plate Caster, 1050 lb. (47-UIR-0520-S)
- RWM Swivel, w/6x3" Urethane on Iron Wheel (76-UIR-0630-S)
- RWM Kingpinless Swivel Caster, 6", 1230 lb. (65-UIB-0620-S-Q-42ST-G)
- RWM Swivel, w/5x2" Solid Elastomer Wheel (46-GTB-0520-S)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 225 lb. (P2S-R040G-P)
- Rwm Casters