Shop All Hand Trucks
Rwm
Nose Plate, Large, Aluminum
Mfr # CA2
Zoro # G3652807
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7-1/2"
- Overall Width 18"
- Material Cast aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # CA2
- Zoro # G3652807
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 7-1/2" |
Overall Width | 18" |
Details
Material | Cast aluminum |
Item | Hand Truck,Large Aluminum Hand Truck Nose Plate |
Description
Hand Truck,Large Aluminum Hand Truck Nose Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, PU Foot Pad, Black (GD-60-S-NYN-CUR-FBL-1/2)
- KOCH TWINE SISAL 1PLY 2250ft (5460109)
- ZORO SELECT Pail Dolly, Cap 100 lb, 5 gal Drum (48J134)
- TMI Strip Door, 8 ft. Opening Height, Black (999-00806)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- WESCO Wesco Industrial 273616 Corner Bumpers Replacement Ld (273616)
- Rwm Hand Trucks & Dollies