Shop All Plate Casters
Rwm
Medium Duty Caster, 6", w/Total Lock Brake, Caster Wheel/Tread Material: Urethane on Iron
Mfr # 46-UIR-0620-S-FCNTLB
Zoro # G0712938
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Urethane on Iron
- Load Rating 1200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 46-UIR-0620-S-FCNTLB
- Zoro # G0712938
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" x 1/4" |
Details
Caster Brake Included | Yes |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Urethane on Iron |
Load Rating | 1200 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Frame Material | Steel |
Item | Medium Duty Caster,6",w/Total Lock Brake |
Replacement Wheel | UIR-0620-08 |
Core Color | Gray |
Frame Finish | Silver Zinc Plate |
Caster Wheel Bearings | Roller |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Outside Bolt Hole Spacing | 3 x 3 |
Caster Raceway | Kingpin |
Wheel Color | Silver |
Durometer | 92A |
Description
A swivel caster allows for movement in all directions. Here are some important details for the Medium Duty Caster,6",w/Total Lock Brake : WHEEL WIDTH: 2", CASTER BRAKE INCLUDED: Yes, LOAD RATING: 1200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 240 lb (CH04AMP125SWTP01)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 4000 lb. WLL (33614)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00302)
- DYNACUSHION Dynacushion, Pneumatic Wheel, 94508 (94508)
- RWM Rigid, w/8x2" Cast Iron Wheel (46-CIR-0820-R)
- RWM Swivel Caster, w/5x2" Urethane Wheel (52-UPR-0520-S)
- RWM Kingpinlss Plt Cstr, Swl, Poly, 5", 1050 lb (65-UIR-0520-S-42ST)
- RWM Swivel, w/5x2" Solid Elastomer Wheel (46-GTB-0520-S)
- RWM Rigid, w/6x2" Urethane on Iron Wheel (45-UIR-0620-R)
- RWM Kingpinless Swivel Plate Caster, 2000 lb. (75-UIR-0630-S)
- HAMILTON Rigid Caster, Gs 6X2 Plastex (R-GS-6P)
- Rwm Plate Casters