Shop All Plate Casters
Rwm
Medium Duty Caster, 5", w/Total Lock Brake, Caster Wheel/Tread Material: Urethane on Iron
Mfr # 46-UIR-0520-S-FCNTLB
Zoro # G0712877
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Urethane on Iron
- Load Rating 1050 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 46-UIR-0520-S-FCNTLB
- Zoro # G0712877
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" x 1/4" |
Details
Caster Brake Included | Yes |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Urethane on Iron |
Load Rating | 1050 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Wheel Color | Silver |
Durometer | 92A |
Frame Finish | Silver Zinc Plate |
Caster Wheel Bearings | Roller |
Item | Medium Duty Caster,5",w/Total Lock Brake |
Replacement Wheel | UIR-0520-08 |
Frame Material | Steel |
Core Color | Gray |
Caster Raceway | Kingpin |
Outside Bolt Hole Spacing | 3 x 3 |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Description
Medium Duty Caster,5",w/Total Lock Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Leveler, Mechanical, 99In (FM-2072)
- COTTERMAN 202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity (6516R1840A3E10B4BW5C1P3)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Yellow (EE1801DFX14)
- HSI Two Leg Wire Rope Bridle Sling, 1 in dia, 8 ft Length, Bolt Anchor Shackle, 17 ton Capacity (200BAS1X-08)
- RWM Kgpnls Plt Cstr, Swvl, Poly, 8", 3000 lb, A (75-UIB-0820-S-INF)
- RWM Kingpinless Swivel Plate Caster, 600 lb. (65-SWB-0620-S)
- RWM Kngpnlss Swvl Cstr, Steel, 10", 6000lb (76-FSR-1030-S)
- RWM Rigid Plate Caster, Forged Steel, 5000 lb. (75-FSR-0625-R)
- RWM Kngpnlss Swvl Cstr, Frged Steel, 5", 1500lb (65-FSR-0520-S)
- RWM Kingpinless Rgd Caster, Polyurthn, 900 lb (S65-UPR-0620-S)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 264 lb. Load (437V20)
- Rwm Plate Casters