Shop All Plate Casters
Rwm
Medium Duty Caster, 5", w/Total Lock Brake
Mfr # 46-UPR-0520-S-FCNTLB
Zoro # G0712883
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Urethane Polypropylene
- Load Rating 750 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 46-UPR-0520-S-FCNTLB
- Zoro # G0712883
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | Yes |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Urethane Polypropylene |
Load Rating | 750 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Replacement Wheel | UPR-0520-08 |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Durometer | 95A |
Frame Finish | Silver Zinc Plate |
Wheel Color | Blue |
Frame Material | Steel |
Core Color | Black |
Caster Raceway | Kingpin |
Caster Wheel Bearings | Roller |
Item | Medium Duty Caster,5",w/Total Lock Brake |
Outside Bolt Hole Spacing | 3 x 3 |
Description
Medium Duty Caster,5 In.,w/Total Lock Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103214PSU)
- ZORO SELECT Jack Chain, Single, Ni, Sz 10, 43 Lb, 100 Ft (2ZDF5)
- LIFT-ALL TUFLEX 15 ft. Endless Round Sling, 5300 lbs. (EN60X15)
- DAYTON 3/16 in. Aluminum Wire Rope Sleeve (25-Pack) (1DLD9)
- RWM Kingpinless Swivel Plate Caster, 6000 lb. (75-FSR-0630-S)
- RWM Kingpinless Swivel Plate Caster, 400 lb (47-SWB-0420-S)
- RWM Rigid Plate Caster, Rubber, 5 in., 500 lb. (47-SWB-0520-R)
- RWM Swivel, w/6x2" Phenolic Wheel (46-DUR-0620-S)
- RWM Swivel, w/6x3" Urethane on Iron Wheel (76-UIR-0630-S)
- RWM Swivel Plate Caster, Polyurethane, 1500 lb (68-UAB-0821-S-92A)
- SERVICE CASTER 10 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Caster with Brake (SCC-KP92S1030-PUR-RS-SLB)
- Rwm Casters