Shop All Plate Casters
Rwm
Medium Duty Caster, 4", w/Total Lock Brake, Caster Sub-Type: Swivel
Mfr # 46-RPR-0420-S-FCNTLB
Zoro # G0712840
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Rubber
- Load Rating 350 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 46-RPR-0420-S-FCNTLB
- Zoro # G0712840
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | Yes |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Rubber |
Load Rating | 350 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Medium Duty Caster,4",w/Total Lock Brake |
Durometer | 70A |
Wheel Color | Gray |
Replacement Wheel | RPR-0420-08 |
Core Color | Gray |
Caster Wheel Bearings | Roller |
Frame Finish | Silver Zinc Plate |
Caster Raceway | Kingpin |
Outside Bolt Hole Spacing | 3 x 3 |
Frame Material | Steel |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Description
Medium Duty Caster,4",w/Total Lock Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 125 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED125DS-10)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 3 ft (38SOSW10X3)
- HYTROL CONVEYORS Hytrol 10 Ft. - 18"W - 1.9" Dia. Galvanized Rollers - 15" Between Rails - 3" Roller Centers (10FT-19GSR-15-3)
- BAUER LADDER 10 ft Fiberglass Stepladder (30410)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (47-GTB-0820-S)
- RWM Rigid Plate Caster, Rubber, 4 in., 400 lb. (47-SWB-0420-R)
- RWM Plate Caster, 6" Wheel dia. (48-GTB-0620-S)
- RWM Plate Caster, Rigid, Poly, 10", 5000 lb. (76-UIB-1030-R-INF)
- RWM Swivel Plate Caster, Rubber, 8 in., 750 lb. (48-RAB-0820-S-EHT)
- RWM Kingpinless Swivel Plate Caster, 5000 lb. (75-FSR-0625-S)
- RWM Kingpinless Swvl Caster, 7000 lb, 3" W (76-NYB-0630-S)
- Rwm Plate Casters