Shop All Rubber Wheels
Rwm
Maint Free Swvl, w/8x2" Rubber, Alum. Whl
Mfr # 68-RAB-0820-S-EHT
Zoro # G0714100
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Heavy Duty
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Rubber on Aluminum-EHT
- Wheel Dia. 8"
- Wheel Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 68-RAB-0820-S-EHT
- Zoro # G0714100
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Fits Axle Dia. | 1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Bore Dia. | 1/2" |
Details
Item | Maint Free Swvl,w/8x2" Rubber,Alum. Whl |
Caster Load Rating Range | Heavy Duty |
Caster Wheel/Tread Material | Rubber on Aluminum-EHT |
Load Rating | 1000 lb. |
Wheel Bearings | Sealed Precision Ball |
Frame Finish | Type II Zinc Dye Chromate |
Application | Dollies, Automotive, Tow lines, Aerospace, Platform Trucks, Assembly Plants, Towline Fixtures |
Hub Material | Aluminum |
Description
Maint Free Swvl,w/8x2" Rubber,Alum. Whl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Wheel Multidorectional, 5"x2-1/2" (130503)
- ZORO SELECT Anti-Slip Channel, Diamond, 10 in. W, Steel (3241514-12)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 60" (AFPBLP-2460-5PY)
- SUNCAST COMMERCIAL Tilt Truck, Heavy-Duty, Gray, 2200 lb. (RMTTHD100)
- RWM Thermal Plastic Rubber Wheel, 5x2" (RPR-0520-08)
- RWM Thermal Plastic Rubber Wheel, 8x2" (RPR-0820-08)
- RWM Rubber on Iron Wheel, 8x2" (RIR-0820-08)
- RWM Elastomeric Rubber Wheel, 4x2" (SWR-0420-08)
- RWM Rubber on Iron Wheel, 4x2" (RIR-0420-08)
- RWM Rubber on Iron Wheel, 6x2" (RIR-0620-08)
- ZORO SELECT Caster Wheel, 200 lb., 5 D x 1-1/4In (1KB17)
- Rwm Rubber Wheels