Shop All Plate Casters
Rwm
Maint Free Swivel, w/8x2" Solid Elast Whl
Mfr # 58-GTB-0820-S
Zoro # G0715360
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Ergo GT
- Load Rating 1800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 58-GTB-0820-S
- Zoro # G0715360
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/8" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" x 1/4" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Ergo GT |
Load Rating | 1800 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Core Color | Gray |
Caster Wheel Bearings | Ball |
Wheel Color | Gray |
Outside Bolt Hole Spacing | 3 x 3 |
Frame Material | Steel |
Replacement Wheel | GTB-0820-08 |
Frame Finish | Black E-Coat |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Item | Maint Free Swivel,w/8x2" Solid Elast Whl |
Durometer | 75D |
Caster Raceway | Maintenance Free |
Description
Maint Free Swivel,w/8x2" Solid Elast Whl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Bearing, (Q34S Precision Ball), 3/8 x 1-3/16, Short Inner Race (PB36-Q34S)
- GLOBAL INDUSTRIAL 6 Polyurethane Wheel, Heavy Duty Swivel Plate Caster, 800 lb. Capacity (601120)
- HSI Endless Round Slings, 3 ft L, Yellow (SP840-03)
- CARGOLOC Nets, 60" x 78" Cargo (84063)
- RWM Rigid, w/6x2" Urethane on Iron Wheel (45-UIR-0620-R)
- RWM Kingpinless Swvl Plt Caster, 1000 lb, (65-UPR-0820-S)
- RWM Rigid, w/4x2" Phenolic Wheel (46-DUR-0420-R)
- RWM Rigid Plate Caster, Phenolic, 6 in, 1600 lb (75-DUR-0625-R)
- RWM Rigid Plate Caster, 600 lb., 95 Shore A (S65-UPC-0420-R)
- RWM Kingpinless Swivel Plate Caster, 600 lb. (65-SWB-0620-S)
- ZORO SELECT Plate Caster, 770 lb. Load Rating, Swivel (L-RD 200K-VLI)
- Rwm Plate Casters