Shop All Rubber Wheels
Rwm
Maint Free Swivel, 4x2" Elastomer Wheel
Mfr # 48-GTB-0420-S
Zoro # G0713172
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Caster Wheel/Tread Material Ergo GT
- Wheel Dia. 4"
- Wheel Width 2"
- Load Rating 1050 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 48-GTB-0420-S
- Zoro # G0713172
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 4" |
Wheel Width | 2" |
Overall Height | 5-5/8" |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Item | Maint Free Swivel,4x2" Elastomer Wheel |
Caster Load Rating Range | Medium-Duty |
Caster Wheel/Tread Material | Ergo GT |
Load Rating | 1050 lb. |
Frame Finish | Silver Zinc Plate |
Caster Brake Included | No |
Frame Material | Steel |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Sub-Type | Swivel |
Caster Wheel Bearings | Ball |
Core Color | Gray |
Wheel Color | Gray |
Durometer | 75D |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Outside Bolt Hole Spacing | 3 x 3 |
Caster Raceway | Maintenance Free |
Replacement Wheel | GTB-0420-08 |
Description
Maint Free Swivel,4x2 In. Elastomer Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Swivel Caster Hs 5 X2 Plastex (S-HS-5P)
- SOUTHERN WIRE Southern Wire® 250' 1/16" Diameter Vinyl Coated 1/8" Diameter 7x7 Galvanized Aircraft Cable (001800-00060)
- ZORO SELECT Folding Gate, Gray, 6 ft Add On Opening W (XLECO 665)
- VESTIL Polyethylene 2 Step Step Stool WT (VST-2-WT)
- RWM Crowned Rubber Wheel, 8x2" (RPR-0821-08)
- RWM Thermal Plastic Rubber Wheel, 8x2" (RPR-0820-08)
- RWM Thermal Plastic Rubber Wheel, 5x2" (RPR-0520-08)
- RWM Rubber on Iron Wheel, 8x2" (RIR-0820-08)
- RWM Rubber on Iron Wheel, 4x2" (RIR-0420-08)
- RWM Elastomeric Rubber Wheel, 4x2" (SWR-0420-08)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 595 lb. (ALEV 127/20K-BB0.5)
- Rwm Caster Wheels