Shop All Rubber Wheels
Rwm
Maint Free Rigid, 8x2" Rubber Wheel
Mfr # 48-RAB-0820-R-EHT-NM
Zoro # G0713087
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 8"
- Wheel Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 48-RAB-0820-R-EHT-NM
- Zoro # G0713087
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Fits Axle Dia. | 1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Bore Dia. | 1/2" |
Details
Item | Maint Free Rigid,8x2" Rubber Wheel |
Caster Load Rating Range | Medium-Duty |
Caster Wheel/Tread Material | Rubber |
Load Rating | 1000 lb. |
Wheel Bearings | Ball |
Frame Finish | Zinc Plated |
Application | Dollies, Retail, Waste Disposal Trucks, Towline Applications, Warehouse Trucks, Hotel/Motel/Casino Applications, Floor Trucks, Beer Applications, Shop Carts, Beverage Applications, Automotive, Vending Applications, Assembly Lines, Medical Applications |
Hub Material | Aluminum |
Description
Maint Free Rigid,8x2" Rubber Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Logistic Ratchet Strap, Gold, 20 ft. L (532011GRA)
- US CARGO CONTROL 9/32" x 4' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100QOS-4)
- US WEIGHT Plastic Chain, 2", 500 ft, Yellow ft. SunShield (U2355YEL)
- MAGLINER Platform Truck (PTK3672T1-Q)
- RWM Thermal Plastic Rubber Wheel, 8x2" (RPR-0820-08)
- RWM Thermal Plastic Rubber Wheel, 5x2" (RPR-0520-08)
- RWM Rubber on Iron Wheel, 4x2" (RIR-0420-08)
- RWM Rubber on Iron Wheel, 8x2" (RIR-0820-08)
- RWM Elastomeric Rubber Wheel, 4x2" (SWR-0420-08)
- RWM EHT Rubber on Aluminum Wheel, 8x3" (RAT-0830-12-EHT)
- ZORO SELECT Solid Wheel, Sawtooth, 675 lb. Load Rating (53CM51)
- Rwm Caster Wheels