Shop All Plate Casters
Rwm
Kngpnlss Swvl Plate Caster, Poly, 1050lb.
Mfr # 65-UAB-0521-S-2.5
Zoro # G7466956
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 65-UAB-0521-S-2.5
- Zoro # G7466956
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Swivel Radius | 2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 6 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 1050 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1/2" Galvanized Drop Forged Wire Rope Clip (GDFWRC12)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EEF2-903-6)
- TELE-PRO Davit Crane, 1,200 lb Capacity, 23 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZTP1200DAV)
- GPS - GENERIC PARTS SERVICE Micro Switch For Hyster W 40 XL/W 40 XT Pallet Trucks (HY 2037415)
- RWM Plate Castr, Rgd, Cast Irn, 10", 4000 lb. (75-CIR-1030-R)
- RWM Swivel Caster, w/5x2" Urethane Wheel (52-UPR-0520-S)
- RWM Swivel, w/4x2" Phenolic Wheel (46-DUR-0420-S)
- RWM Rigid, w/4x2" Cast Iron Wheel (46-CIC-0420-R)
- RWM Rigid, w/4x2" Phenolic Wheel (45-DUR-0420-R)
- RWM Kingpinless Swivel Plate Caster, 400 lb (47-SWB-0420-S)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, 95x95 mm Plate, Swivel, 800 kg Cap, NBR Foot Pad, Black (GD-100-F-HUP-FBL)
- Rwm Casters