Shop All Plate Casters
Rwm
Kngpnlss Swvl Cstr, Steel, 10", 6000lb
Mfr # 76-FSR-1030-S
Zoro # G7301275
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra Super Duty
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Forged Steel
- Load Rating 6000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # 76-FSR-1030-S
- Zoro # G7301275
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 12-1/2" |
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Bolt Dia. | 1/2 in |
Swivel Radius | 2 in |
Caster Plate Size | 5-1/4" x 7-1/4" |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Mounting Height | 12 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 6000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Galvanized Steel Jaw & Eye Swivels (54635)
- ZORO SELECT Rebar Spikes, 14in.L, 1-1/4in.W, 1-1/4in.H (29NH39)
- RUBBERMAID COMMERCIAL Utility Truck, 5/16cu yd., 700lb Cap, Black (FG470800BLA)
- XPOSE SAFETY Ball Bungees White 6 in , 100PK (BB-6W-100-X)
- RWM Rigid, w/6x2" Urethane on Iron Wheel (45-UIR-0620-R)
- RWM Rgd Cstr, Forged Steel, 5", 1500lb (65-FSR-0520-R)
- RWM Kngpnls Plt Cstr, Swvl, Irn, 10", 4000 lb (75-CIR-1030-S)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 900 lb (65-UPR-0620-S)
- RWM Kingpinless Swivel Plate Caster, 2500 lb. (76-DUR-0830-S)
- RWM Rigid, w/6x2" Cast Iron Wheel (45-CIR-0620-R)
- ZORO SELECT Swivl Plat Castr, Polyolfin, 5 in, 220 lb, D (4X695)
- Rwm Casters