Shop All Plate Casters
Rwm
Kngpnls Swl Plate Caster, Nylon, 5", 1200lb
Mfr # 65-GTB-0520-S
Zoro # G7466965
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 65-GTB-0520-S
- Zoro # G7466965
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Swivel Radius | 2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 6 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Elastomer, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Load 800 lb., Wheel 4" dia. (P-PH-040X020/050D)
- PROGRIP CARGO CONTROL Stretch Lock, 40in L x 5/16in W, Blue, PK25 (689625)
- MAZZELLA Mazzella Lifting B151109 10' Single Leg Chain Sling W/ Grab Hook (S5193210S03)
- STARKE Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted, Grey (STK0526-20)
- RWM Rigid, w/8x2" Urethane Wheel, Wheel Dia.: 8" (46-UPC-0820-R)
- RWM Kingpinless Swivel Plate Caster, 600 lb. (65-SWB-0620-S)
- RWM Kingpinless Rgd Caster, 7000 lb., 3" W (76-NYB-0630-R)
- RWM Kingpinless Swivel Plate Caster, 6000 lb. (75-FSR-0630-S)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 900 lb (65-UPR-0620-S)
- RWM Rigid Plate Caster, Polyurethane, 1500 lb. (68-UAB-0821-R-92A)
- ZORO SELECT Standard Plate Caster, Swivel, 1250 lb. (P21S-UA080R-15-WB)
- Rwm Plate Casters