Shop All Plate Casters
Rwm
Kngpls Plt CStr, Swl, Phnlc, 6", 1200 lb, B
Mfr # 65-DUR-0620-S-SR
Zoro # G7508341
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 65-DUR-0620-S-SR
- Zoro # G7508341
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Swivel Radius | 2 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 7 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 36x24, Hardwood (48J064)
- ZORO SELECT Rigid Plate Caster, Steel, 5 in., 1000 lb. (1NVC5)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-6-6)
- KELLEY Individual Toe Guards, Toe Guard Spacer (152-878)
- RWM Swivel, w/6x2" Solid Elastomer Wheel, Caster Load Rating Range: Medium-Duty (45-GTB-0620-S)
- RWM Swivel Caster, w/5x2" Cast Iron Wheel (52-CIR-0520-S)
- RWM Medium Duty Caster, 4", w/Total Lock Brake, Caster Sub-Type: Swivel (46-RPR-0420-S-FCNTLB)
- RWM Rigid Plate Caster, Polyurethane, 1500 lb. (68-UAB-0821-R-92A)
- RWM Rigid Plate Caster, Forged Steel, 6000 lb. (75-FSR-0630-R)
- RWM Swivel, w/4x2" Cast Iron Wheel (46-CIC-0420-S)
- ZORO SELECT Plate Caster, 2000 lb. Load, Yellow Wheel (P27S-UY060K-16)
- Rwm Plate Casters