Shop All Plate Casters
Rwm
Kingpinless Swivel Plate Caster, 500 lb.
Mfr # 47-SWB-0520-S
Zoro # G6587357
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 47-SWB-0520-S
- Zoro # G6587357
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 6 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Yellow (EE2603DFX10)
- TOUGH GUY Basket Truck, 16 Bu. Cap., Blue, 40 In. L (33W315)
- FIBERGRATE Crossover Bridge, 76" Platform Height (875210)
- VESTIL Rigid Tube Post 42 In Bolt-On Style Orange (GR-F3R-BO-TP42-OR)
- RWM Kgpls Plt Cstr, Swl, Ct Irn, 8", 1400 lb, A (75-CIR-0820-S)
- RWM Rigid, w/5x2" Rubber on Iron Wheel, Wheel Width: 2" (45-RIR-0520-R)
- RWM Rigid Plate Caster, Polyurethane, 1230 lb. (65-UIB-0620-R-Q-42RT)
- RWM Rigid Plate Caster, Forged Steel, 6000 lb. (75-FSR-0630-R)
- RWM Medium Duty Caster, 4", w/Total Lock Brake, Caster Sub-Type: Swivel (46-RPR-0420-S-FCNTLB)
- RWM Kngpnlss Swvl Cstr, Frged Steel, 8", 5500lb (76-FSR-0830-S)
- SERVICE CASTER 5 Inch Semi Steel Swivel Caster with Roller Bearing and Brake (SCC-30CS520-SSR-TLB)
- Rwm Plate Casters