Shop All Plate Casters
Rwm
Kingpinless Swivel Plate Caster, 400 lb
Mfr # 47-SWB-0420-S
Zoro # G6895926
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Load Rating 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 47-SWB-0420-S
- Zoro # G6895926
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 5 5/8 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Adjustable Tarp Strap, 35 In L, Black (06268)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Zinc Plated, 141' per Round Pail (T0140423)
- ZORO SELECT Drum Dolly, 1400 lb., 6-1/2 In H, 55 gal. (1XWA2)
- BULK-STRAP Bulk Webbing, 150 ft. x 1 In., 3800 lb. (N01150R)
- RWM Rigid Plate Caster, Rubber, 4 in., 400 lb. (47-SWB-0420-R)
- RWM Kngpnls Plate Cstr, Swvl, Poly, 8", 1000 lb (65-UPC-0820-S-9.5 OAH)
- RWM Rigid, w/8x2" Urethane Wheel, Wheel Dia.: 8" (46-UPC-0820-R)
- RWM Swivel, w/8x2" Urethane Wheel, Caster Load Rating Range: Medium-Heavy Duty (46-UPC-0820-S)
- RWM Rigid, w/5x2" Urethane on Iron Wheel, Durometer: 92A (46-UIR-0520-R)
- RWM Swivel, w/8x2" Cast Iron Wheel (46-CIC-0820-S)
- SERVICE CASTER 4 Inch Glass Filled Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-GFNB-TLB-2-R-2)
- Rwm Casters