Shop All Plate Casters
Rwm
Kingpinless Swivel Plate Caster, 2500 lb.
Mfr # 76-UIR-0830-S
Zoro # G6792055
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 2500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 76-UIR-0830-S
- Zoro # G6792055
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Mounting Bolt Dia. | 1/2 in |
Swivel Radius | 7 1/8 in |
Caster Plate Size | 5-1/4" x 7-1/4" |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Mounting Height | 10 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 2500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 2" x 18" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-18M18-BL-C-2)
- PEERLESS Chain, 20 ft., 2650 lb., Hot Galvanized (5611420)
- RONSTAN INTERNATIONAL Block and Tackle, 2500 lb. Max Load (RK12-435NC)
- COTTERMAN 19 ft 3 in Fixed Ladder, Steel, 20 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F20S C1)
- RWM Kingpinless Swivel Plate Caster, 10000 lb (95-NYB-0630-S)
- RWM Kngpnls Plt Cstr, Swvl, Irn, 10", 4000 lb (75-CIR-1030-S)
- RWM Kingpinless Swivel Plate Caster, 5000 lb. (75-FSR-0625-S)
- RWM Rigid Plate Caster, Rubber, 4 in., 400 lb. (47-SWB-0420-R)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (65-UAB-0821-S)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 700 lb. (65-UAB-0421-S)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, Blk (1UKX5)
- Rwm Casters