Shop All Plate Casters
Rwm
Kingpinless Swivel Plate Caster, 2500 lb.
Mfr # 75-UIR-0830-S
Zoro # G7118237
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # 75-UIR-0830-S
- Zoro # G7118237
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/8" |
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Caster Plate Size | 4-1/2" x 6-1/2" |
Plate Size | 4-1/2" x 6-1/2" |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Mounting Height | 10 1/8 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 2500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/16 in. dia., 50 ft., 7 x 19, Vinyl (33RF65)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 21BF (14F10SG06B21)
- BAUER LADDER 5 ft Fiberglass Stepladder (35205)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- RWM Rigid, w/4x2" Cast Iron Wheel (45-CIR-0420-R)
- RWM Rigid Plate Caster, Polyurethane, 1230 lb. (65-UIB-0620-R-Q-42RT)
- RWM Swivel, w/5x2" Cast Iron Wheel (46-CIR-0520-S)
- RWM Swivel Caster, w/5x2" Urethane Wheel (52-UPR-0520-S)
- RWM Rigid, w/4x2" Phenolic Wheel (46-DUR-0420-R)
- RWM Swivel, w/6x2" Solid Elastomer Wheel, Caster Load Rating Range: Medium-Duty (45-GTB-0620-S)
- ALBION 6" X 2" Non-Marking Nylon Hd Glass Filled Rigid Caster, No Brake, Loads Up To 1200 lb (05DT06201R)
- Rwm Plate Casters