Shop All Plate Casters
Rwm
Kingpinless Swivel Plate Caster, 1500 lb.
Mfr # 47-UIR-0820-S
Zoro # G6684377
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Urethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # 47-UIR-0820-S
- Zoro # G6684377
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Ductile Iron Decorative Bollard, 38x8 (BOL-CI-38-8)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 1/4 G43 Self Colored (HCS014)
- 3M Ladder SRL Anchor, Fixed, 6 ft., Galvanized (6100564)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4D3C1P6)
- RWM Swivel, w/5x2" Phenolic Wheel (46-DUR-0520-S)
- RWM Rigid Plate Caster, Polyurethane, 1230 lb. (47-UIR-0620-R)
- RWM Kingpinless Swivel Plate Caster, 600 lb. (65-SWB-0620-S)
- RWM Rigid Plate Caster, Rubber, 6 in., 600 lb. (65-SWB-0620-R)
- RWM Swivel, w/4x2" Phenolic Wheel (46-DUR-0420-S)
- RWM Kingpinlss Plt Cstr, Swl, Poly, 5", 1050 lb (65-UIR-0520-S-42ST)
- HAMILTON Swivel Caster Ms 8X2 Duralast (S-MS-8DB)
- Rwm Casters