Shop All Plate Casters
Rwm
Kgpnls Plt Cstr, Swvl, Steel, 6", 7000 lb.
Mfr # 76-FSB-0630-S
Zoro # G7300776
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra Super Duty
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Forged Steel
- Load Rating 7000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 76-FSB-0630-S
- Zoro # G7300776
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 8" |
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Mounting Bolt Dia. | 1/2 in |
Swivel Radius | 2 in |
Plate Size | 5-1/4" x 7-1/4" |
Caster Plate Size | 5-1/4" x 7-1/4" |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Mounting Height | 8 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 7000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 8" W (999-00409)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 4 ft (38SOSW10X4)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Dia. (In.): 1-29/32 (KG15)
- HARRINGTON Brake Disc (TCS426230430)
- RWM Kingpinless Swivel Plate Caster, 10000 lb (95-NYB-0630-S)
- RWM Swivel Caster, 8", 1200 lb. (65-UPR-0620-R)
- RWM Swivel, w/8x3" Phenolic Wheel (75-DUR-0830-S)
- RWM Swivel, w/8x2" Cast Iron Wheel (46-CIR-0820-S)
- RWM Swivel, w/10x3" Urethane on Iron Wheel (76-UIR-1030-S)
- RWM Swivel, w/5x2" Cast Iron Wheel (46-CIR-0520-S)
- BLICKLE Swivel Plate Caster, PU, 5", 770 lb. (LK-ALTH 125K-14)
- Rwm Casters