Shop All Hand Trucks
Rwm
Handi Cart, Med Expandible, 200lb Cap
Mfr # FW-90B
Zoro # G3654310
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 43"
- Overall Width 19"
- Load Capacity 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # FW-90B
- Zoro # G3654310
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 43" |
Overall Width | 19" |
Details
Load Capacity | 200 lb |
Item | Handi Cart,Med Expandible,200lb Cap |
Description
Handi Cart,Med Expandible,200lb Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 4B)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 100' (SFC8W-14AWG-100)
- ZORO SELECT Rigid Plate Shock-Absorbing Castr, 550 lb (GDS-150A-RF)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A6E10B4W4C1P3)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, Loop Handle, 10" Solid Rubber (T24010)
- SAFCO Convertible Hand Truck, 2 or 4 Wheels, 15-1/2"x9-43"x36", AM (SAF4050)
- ZORO SELECT Hand Truck, 800 lb. (TF-360-10P)
- URREA Industrial handcart 1543.2 lb (26001)
- MAGLINER Hand Truck, General Purpose (HMK53CUA45)
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 72 in Height (APPL-1200-72)
- WESCO Steel Vending Truck, L-1 (230020)
- Rwm Hand Trucks & Dollies