Shop All Hand Trucks
Rwm
Hand Truck, Vinyl Sleeved Handle, Xl Plate, Type: Standard Fixed
Mfr # F1-SLV-EA1-SW1-S1
Zoro # G3652859
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 50"
- Overall Width 18"
- Material Aluminum
- Load Capacity 500 lb
- Type Standard Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # F1-SLV-EA1-SW1-S1
- Zoro # G3652859
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 50" |
Overall Width | 18" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Vinyl Sleeved Handle,Xl Extruded Plate |
Type | Standard Fixed |
Description
Hand Truck,Vinyl Sleeved Handle,Xl Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RZE1)
- DAYTON Scissor Lift Table, 1100 lb. Cap, 20"W, 40"L (35KT57)
- ZORO SELECT Caster Wheel, 600 lb., 4 D x 2 In. (2RZG1)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- HYSTER Hyster GWK-W40Z-LW W 40Z - B218 -45Z - C215 Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-W40Z-LW)
- Rwm Hand Trucks & Dollies