Shop All Hand Trucks
Rwm
Hand Truck, Vertical Loop Handle, L, Sn 10"
Mfr # F1-VLP-CA2-SN1-S1
Zoro # G3653251
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 53"
- Overall Width 18"
- Material Aluminum
- Load Capacity 500 lb
- Type Standard Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # F1-VLP-CA2-SN1-S1
- Zoro # G3653251
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 53" |
Overall Width | 18" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Vertical Loop Handle,Lg Plate,Sn 10" |
Type | Standard Fixed |
Description
Hand Truck,Vertical Loop Handle,L,Sn 10"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Plastic Chain, 2" 500 ft. Blue ft. SunShield (U2355BLU)
- LOCKJAW Soft Shackle, 11200 lb Working Load Limit (15-037510)
- VESTIL Fork Extensions - Pin Style (FE-5-120-P)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (3377 GRAY)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- DAYTON General Purpose Hand Truck, 500 lb. (6W049)
- Rwm Hand Trucks