Shop All Hand Trucks
Rwm
Hand Truck, Top Pin Handle, Lg/Wide, Sf 10"
Mfr # F2-PLT-EA5-SF1-S1
Zoro # G3653942
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52"
- Overall Width 16"
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Solid Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # F2-PLT-EA5-SF1-S1
- Zoro # G3653942
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 52" |
Overall Width | 16" |
Wheel Diameter | 10" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Top Pin Handle Lg/Wide Extruded Sf 10" |
Wheel Type | Solid Ball Bearing |
Type | Standard Fixed |
Description
Hand Truck,Top Pin Handle,Lg/Wide,Sf 10"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 2" L, Stainless Steel, Silver (SB2-03-11)
- VESTIL Fold Flat Plastic Cart 300 lb Poly Casters 26 3/4 x 16 1/4 x 36 1/2 (FF-FPT-1627)
- SNAP-LOC E-Strap Anchor, 3000 lb.WLL, PK10 (SLSS10)
- HARRINGTON Electric Chain Hoist, 250 lb, 6 ft, Hook Mounted - No Trolley, White (ED250DA-6)
- DAYTON Stl Bag Specialty Hand Truck, 500 lb. (3W487)
- LITTLE GIANT Hand Truck, 800 lb., Continuous (TF20010)
- SHOULDERDOLLY Shoulderdolly Lift Strap (LD2000)
- DAYTON Truck, Hand, 650 Lb (3W087)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, Continuous Handle, 10" Solid Rubber (T20010)
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 60 in Height (APPL-1200-60)
- WESCO Wesco Industrial 272048 Platform Professional Series Telefolding Truck (WSC-272048)
- Rwm Hand Trucks