Shop All Hand Trucks
Rwm
Hand Truck, Small Convert, Sw Dual Brk, Overall Width: 18"
Mfr # HC4-CA2-SW2-B3(2)
Zoro # G3655248
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51"
- Overall Width 18"
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # HC4-CA2-SW2-B3(2)
- Zoro # G3655248
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 51" |
Overall Width | 18" |
Wheel Diameter | 10" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Small Convert,Sw Dual Face Contact Brake |
Wheel Type | Rubber |
Type | Convertible |
Description
Hand Truck,Small Convert,Sw Dual Brk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Movers Dolly, 900 lb. (8NE83)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 43 High Test Chain, Self Colored, 550' per Drum (T0180512)
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RXHDBLA)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Blue (21VK41)
- MAGLINER Hand Truck, General Purpose (HMK111K11)
- ZORO SELECT Hand Truck, 800 lb. (TF-360-8S)
- LITTLE GIANT Gas Cylinder Hand Truck, 10" Flat-Free, Folding Foot Kick (TWFF4010FF)
- MAGLINER Appliance Truck, 4th Wheel Attachment (HDARB5CM1EC11RLS)
- HARPER TRUCKS Hnd Truck, Cntns Frm, Flw-Bck Hndl, 800 lb. (30T60)
- CLARK Clark GWK-CJ55-LW CJ55 Load Wheel Kit for Manual Pallet Jack - Black (GWK-CJ55-LW)
- ZORO SELECT Hand Truck, 800 lb., Loop (TF-240-8S)
- Rwm Hand Trucks & Dollies