Shop All Hand Trucks
Rwm
Hand Truck, Small Convert. Frame, Solid, Wheel Diameter: 10"
Mfr # HC4-CA1-SN1
Zoro # G3655613
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51"
- Overall Width 14"
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Semi-Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # HC4-CA1-SN1
- Zoro # G3655613
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 51" |
Overall Width | 14" |
Wheel Diameter | 10" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Small Convert. Frame,Solid Rubber |
Wheel Type | Semi-Pneumatic |
Type | Convertible |
Description
Hand Truck,Small Convert. Frame,Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Self-Dump Hopper Heavy Duty 1 cu. yd., 6K (D-100-HD)
- CM Hook Safety Latch Kit, for 5UT31, etc. (400451)
- RUBBERMAID COMMERCIAL Structural Foam 1 Shelves, 750 lb (FG453388BLA)
- US CARGO CONTROL 1/2" Galvanized Drop Forged Wire Rope Clip (GDFWRC12)
- SAFCO Utility Hand Truck (4049NC)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9KCY5)
- WESCO STAINLESS STEEL ROTARY DRUM PUMP (260007)
- RAYMOND Raymond GWK-102TF-LW 102TF Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-102TF-LW)
- GLOBAL INDUSTRIAL Twin Cylinder Hand Truck, 500 Lb. Capacity, For 9-1/4 Diameter Cylinders (989001)
- ZORO SELECT Hand Truck, 800 lb., Loop (TF-240-8S)
- MAGLINER Cnvrtbl Hnd Trck, 1000 lb., 51 x 23" (GMK16UA4)
- Rwm Hand Trucks