Shop All Hand Trucks
Rwm
Hand Truck, Small Convert., Fn, Sidel Brk, Overall Width: 14"
Mfr # HC4-EA3-FN2-B2(1)
Zoro # G3655799
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51"
- Overall Width 14"
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Full Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # HC4-EA3-FN2-B2(1)
- Zoro # G3655799
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 51" |
Overall Width | 14" |
Wheel Diameter | 10" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Small Convert.,Fn,Side Wheel Brake |
Wheel Type | Full Pneumatic |
Type | Convertible |
Description
Hand Truck,Small Convert.,Fn,Sidel Brk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 4" (W26-4-IRB)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1-1/2" x 18 (JETBGV112X18)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (1VW58)
- MAG-MATE Lifting Magnet, 50 Lb Cap, Trigger Release (B090)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- MAGLINER General Purpose Hand Truck, 18 In. W (HMK116G11)
- Rwm Hand Trucks & Dollies