Shop All Hand Trucks
Rwm
Hand Truck, Small Convert., Fn, Face Brk
Mfr # HC4-EA3-FN2-B3(1)
Zoro # G3655893
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51"
- Overall Width 14"
- Material Aluminum
- Load Capacity 500 lb
- Type Convertible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # HC4-EA3-FN2-B3(1)
- Zoro # G3655893
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 51" |
Overall Width | 14" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Small Convert.,Fn,Face Contact Brake |
Type | Convertible |
Description
Hand Truck,Small Convert.,Fn,Face Brk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 30' Winch Straps with Flat Hook & Defender, 430FH (430FH)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Silver (EN2802TX4)
- ZORO SELECT Caster Wheel, Rubber, 4 in., 440 lb. (ALEV 100/15K-BB0.5)
- US CARGO CONTROL 4" x 30' Winch Strap with Wire Hook, 430WH (430WH)
- GLOBAL INDUSTRIAL Industrial Strength Steel Hand Truck with Curved Handle & Stair Climbers (241439)
- SAFTCART Cart Hand Truck, 19" W x 22" H, 39 lb., Grn (702-10)
- DAYTON Cnvrtbl Hnd Trck, 650 to 750 lb. (4W323)
- VESTIL Silver Aluminum Dual Handle Hand Truck 500 lb Pneumatice Wheels (ALUM-H)
- WESCO Economical Aluminum Appliance and Vending Truck, AVT-61 KICK OUT (272412)
- ZORO SELECT Folding Hand Truck, Load Cap 200 Lb (40665)
- ZORO SELECT Cylinder Truck, 1000 lb. Ld Cap., T-Handle (210131)
- Rwm Hand Trucks