Shop All Hand Trucks
Rwm
Hand Truck, Small Convert., Alum. Strap, Sn
Mfr # HC5-EA2-SN1
Zoro # G3657129
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51"
- Overall Width 18"
- Material Aluminum
- Load Capacity 500 lb
- Type Convertible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # HC5-EA2-SN1
- Zoro # G3657129
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 51" |
Overall Width | 18" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Small Convert.,Alum. Strap,Sn Wheels |
Type | Convertible |
Description
Hand Truck,Small Convert.,Alum. Strap,Sn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Storage Tank Ladder, Steel, 9 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST09AL C1)
- ZORO SELECT Swivel Pneumatic Cstr, 6 in, 200 lb, Silver (P21S-P060B-14-H7)
- TMI Indstrl Strip Door, Anti-Static, 8ftHx3ftW (999-00549)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113246-XR)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- DAYTON Cnvrtbl Hnd Trck, 800 lb., 58 x 20" (6W855)
- Rwm Hand Trucks & Dollies