Shop All Hand Trucks
Rwm
Hand Truck, Small Convert Alum. Strap, Sf, Overall Height: 51"
Mfr # HC5-EA1-SF1
Zoro # G3657007
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51"
- Overall Width 18"
- Material Aluminum
- Load Capacity 500 lb
- Type Convertible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # HC5-EA1-SF1
- Zoro # G3657007
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 51" |
Overall Width | 18" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Small Convert Alum. Strap,Maint. Free Sf |
Type | Convertible |
Description
Hand Truck,Small Convert Alum. Strap,Sf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DPI 1 Step, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST-1-14)
- FLEXCO 5552 Quick Change Chuck Lacing Tool (28001595)
- VESTIL Blue Rotating Drum Cart 1000 lb Capacity Poly-on-Steel Casters (RDC-1000-5PU)
- HAMILTON Plastex Wheel 10X3 1-1/4Rb (W-1030-P-1-1/4)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- MAGLINER Hand Truck, Dbl Pistol Grip, Pneu Tires (HMK116UA4--------V)
- Rwm Hand Trucks & Dollies