Shop All Hand Trucks
Rwm
Hand Truck, Loop Handle, L, Sw 10", 55" Ext.
Mfr # F1-SLP-CA2-SW2-S1-E2
Zoro # G3653312
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 55"
- Overall Width 18"
- Material Aluminum
- Load Capacity 500 lb
- Type Standard Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # F1-SLP-CA2-SW2-S1-E2
- Zoro # G3653312
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 55" |
Overall Width | 18" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Loop Handle,Lg Plate,Sw 10",55" Ext. |
Type | Standard Fixed |
Description
Hand Truck,Loop Handle,L,Sw 10",55" Ext.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACHINING & WELDING BY OLSEN, INC. M&W 9/32" Grade 100 Plate Hook - 4300 Lb. Capacity (11721)
- AFTERMARKET X7 One 1 Ignition Switch Key Fits Nissan Forklift Truck Fork Lift Equipment (ELI80-0142)
- US CARGO CONTROL 4180 Snatch Block w/ Hook (3/8" wire x 3" sheave) (4180H3)
- BOX PARTNERS Box Partners TWT850 8-500 foot- 145 lb. Tensile Strength Polypropylene Tying Twine (TWT850)
- VESTIL Aluminum Foldaway Hand Truck 175 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-175)
- MAGLINER General Purpose Hand Truck, 55 In. (HMK1LBE115)
- DAYTON Appliance Hand Truck, 700 lb., 60in (3W311)
- B & P MANUFACTURING Brake Hand Truck, Straight Loop Handle (A8-B1-C6-D5-E1EB-E46E-E47E-BDC)
- VESTIL Red Appliance Cart Ratchet 1200 lb Capacity 66 in Height (APPL-1200-66)
- DAYTON 2-Position Hand Truck, 1000lb., 52x22-1/4" (2NXC3)
- AMERICAN POWER PULL $HAND TRUCK 800 LB Unassembled (AG3400-1)
- Rwm Hand Trucks