Shop All Hand Trucks
Rwm
Hand Truck, Light Folding, 220lb. Cap
Mfr # FW-95
Zoro # G3654347
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 43"
- Overall Width 15-1/2"
- Load Capacity 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # FW-95
- Zoro # G3654347
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 43" |
Overall Width | 15-1/2" |
Details
Load Capacity | 220 lb |
Item | Hand Truck,Light Folding,220lb. Cap |
Description
Hand Truck,Light Folding,220lb. Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Two-Person Scaffolding Stage, 12 Ft. L (2512)
- MARASTAR Flat Free Rigid Caster, 8-1/2 in., 275 lb. (#00315)
- DAYTON Round Sling, Endless, 6 ft., 21,200 lb. (2MJP6)
- COTTERMAN 30 ft 8 in Fixed Ladder with Safety Cage, Steel, 28 Steps, Forward Exit, Powder Coated Finish (M28WC C1)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- MAGLINER Brake Truck, 60", Assembly Required (NPK13CG2C5)
- Rwm Hand Trucks & Dollies